This item is Discontinued.

Trademark Fine Art Ariane Moshayedi 'Arches National Park' Canvas Art, 35x47 AM0028-C3547GG

Ariane Moshayedi 'Arches National Park' Canvas Art, 35x47 (Discontinued)

  • Mfr # AM0028-C3547GG
  • Zoro # G701469226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM0028-C3547GG
Zoro #
G701469226
UPC #
886511085169
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Ariane Moshayedi
Subject
Photography

Description

  • Artist: Ariane Moshayedi
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This gallery wrapped art piece features a photograph of Red Rock Arches.

Arianne Moshayedi is a New York based photographer. Her art work is inspired by natural lighting, interesting atmospheres, and people who come in her life. She specializes in relaxed compositions that bring out her unique personality. Arianne was never trained in photography, she learned from other photographers and taking a few courses.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.