This item is Discontinued.

Trademark Fine Art Arie Reinhardt Taylor 'The Rose Arbor' Canvas Art, 18x24 ALI15705-C1824GG

This item is Discontinued.

Trademark Fine Art

Arie Reinhardt Taylor 'The Rose Arbor' Canvas Art, 18x24 (Discontinued)

Mfr # ALI15705-C1824GG
Zoro # G001374794
UPC # 192055745781
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI15705-C1824GG
Zoro #
G001374794
UPC #
192055745781
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Cottage / Country
Artist
Arie Reinhardt Taylor
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape

Description

  • Artist: Arie Reinhardt Taylor
  • Subject: Landscape
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an arch covered in flowers leading towards a home.

Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.