This item is Discontinued.

Trademark Fine Art Artpoptart 'Aurora' Canvas Art, 35x47 ALI15768-C3547GG

Artpoptart 'Aurora' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI15768-C3547GG
  • Zoro # G201368883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI15768-C3547GG
Zoro #
G201368883
UPC #
192055131690
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Artpoptart
Product Type
Gallery-Wrapped Canvas Art
Subject
People
Style
Bold & Eclectic Modern

Description

  • Artist: Artpoptart
  • Subject: People
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman standing in a dress in the center of the frame.

Making a living as an artist almost happened accidentally. I had been out of college for a few years and jumping from job to job unsatisfied when one night I decided to have fun and paint over an old painting I detested from school. I painted over it using spray paint and acrylic in gold and primary colors and it turned into sort of an geometric art deco inspired creation. I decided to try my luck online and listed it the next day. I now have 85 pieces listed and have made over 300 sales.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.