This item is Discontinued.

Trademark Fine Art Ata Alishahi 'Nature And Color' Canvas Art, 35x47 ALI22195-C3547GG

This item is Discontinued.

Trademark Fine Art

Ata Alishahi 'Nature And Color' Canvas Art, 35x47 (Discontinued)

Mfr # ALI22195-C3547GG
Zoro # G901377079
UPC # 192055625465
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI22195-C3547GG
Zoro #
G901377079
UPC #
192055625465
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Ata Alishahi
Subject
People
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Ata Alishahi
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman standing under a tree in the center of the frame.

When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.