This item is Discontinued.

Trademark Fine Art Audrey 'The Ghost' Canvas Art, 14x19 ALI38707-C1419GG

Audrey 'The Ghost' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI38707-C1419GG
  • Zoro # G001455035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI38707-C1419GG
Zoro #
G001455035
UPC #
192664510794
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Audrey
Style
Modern & Contemporary
Subject
People

Description

  • Artist: Audrey
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in a negative scene.

I live and have always lived in the same small town and in the same house in western North Carolina. I have always loved photography and art, mainly portraits, and am a third generation artist. I went back to college to get a degree in Graphic Design and majored in photography. During this time I joined the Catawba Valley Camera Club and won many awards. At present I am on my third mural at my church and doing photography. Most of my photographs are from western North Carolina, Florida, Europe and Hawaii along with some western US photos. My family has become accustomed (well maybe tolerates) me yelling stop on a road trip for me to take photographs. I work in a variety of genres including landscape, floral, animals/wildlife, still life and portraits.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.