This item is Discontinued.

Trademark Fine Art Avery Tillmon 'Down To The Woods Autumn Teal Crop' Canvas Art, 16x32 WAP10242-C1632GG

This item is Discontinued.

Trademark Fine Art

Avery Tillmon 'Down To The Woods Autumn Teal Crop' Canvas Art, 16x32 (Discontinued)

Mfr # WAP10242-C1632GG
Zoro # G001685746
UPC # 193420629859
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP10242-C1632GG
Zoro #
G001685746
UPC #
193420629859
Country of Origin
United States

Dimensions

Size
16 in x 32 in

Details

Style
Natural Modern
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Avery Tillmon

Description

  • Artist: Avery Tillmon
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features thin brown and grey tree trunks with hints or yellow, orange, red, and teal leaves.

Prominent Colors: Tan, White, Brown, Orange, Blue

Avery Tillmon has made creating art a lifelong passion. After graduating from college with a degree in sculpture, he has followed a career in art, including teaching and designing, as well as professional sculpting and painting. He likes to approach painting and drawing as very shallow sculpture, building and taking away until he has achieved what he originally envisioned.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.