This item is Discontinued.

Trademark Fine Art Backhuysen 'Christ In The Storm On The Sea Of Galilee' Canvas Art, 24x32 AA00062-C2432GG

This item is Discontinued.

Trademark Fine Art

Backhuysen 'Christ In The Storm On The Sea Of Galilee' Canvas Art, 24x32 (Discontinued)

Mfr # AA00062-C2432GG
Zoro # G801335735
UPC # 192055039415
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00062-C2432GG
Zoro #
G801335735
UPC #
192055039415
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Artist
Backhuysen
Subject
Landscape

Description

  • Artist: Backhuysen
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a boat sailing through dangerous waters.

Ludolf Bakhuizen, born 1630 and died 1708, was a German Dutch painter, calligrapher, and printmaker. Bakhuizen was considered one of the leading Dutch painters of mariteime house

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.