This item is Discontinued.

Trademark Fine Art Badalocchio 'Christ On The Mount Of Olives' Canvas Art, 14x19 AA00154-C1419GG

This item is Discontinued.

Trademark Fine Art

Badalocchio 'Christ On The Mount Of Olives' Canvas Art, 14x19 (Discontinued)

Mfr # AA00154-C1419GG
Zoro # G001332985
UPC # 192055043078
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00154-C1419GG
Zoro #
G001332985
UPC #
192055043078
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Badalocchio
Product Type
Gallery-Wrapped Canvas Art
Subject
People
Style
Traditional

Description

  • Artist: Badalocchio
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Christ next to a man with wings.

Sisto Badalocchio Rosa, born 1585 and died 1647, was an Italian Painter and engraver at the Bolognese School. After working under different influential artists he then started to become more influential in his work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.