This item is Discontinued.

Trademark Fine Art Beth Grove 'Farmhouse I' Canvas Art, 24x32 WAP04482-C2432GG

Beth Grove 'Farmhouse I' Canvas Art, 24x32 (Discontinued)

  • Mfr # WAP04482-C2432GG
  • Zoro # G001669302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP04482-C2432GG
Zoro #
G001669302
UPC #
192664424442
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Typography
Artist
Beth Grove
Style
Modern Farmhouse

Description

  • Artist: Beth Grove
  • Subject: Typography
  • Style: Modern Farmhouse
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "Life is better in the country" around a drawing of a tractor.

Beth began her career as an artist in the greeting card industry and eventually joined Carol Wilson Fine Arts, Inc., a publisher of stationery and gift items, where she worked as a staff artist for 15 years. Her decorative style is achieved by creating watercolors using traditional drawing and painting techniques, and digitally adding contemporary design elements. "I find the subtle relationships of colors to be the most exciting part of creating art."�Beth works out of her home studio in Portland, Oregon.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.