This item is Discontinued.

Trademark Fine Art Beverly Johnston 'Three Snowmen In Jacket' Canvas Art, 35x47 ALI40149-C3547GG

Beverly Johnston 'Three Snowmen In Jacket' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI40149-C3547GG
  • Zoro # G001453345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI40149-C3547GG
Zoro #
G001453345
UPC #
192664602888
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Beverly Johnston
Product Type
Gallery-Wrapped Canvas Art
Subject
Seasonal
Style
Modern & Contemporary

Description

  • Artist: Beverly Johnston
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three snowmen standing with a broom.

Beverly Johnston attended the Kansas City Art Institute and soon after worked as a card designer for Hallmark Cards. After she left Hallmark, Beverly had her own freelance commercial art studio for 15 years doing book illustration, logos, advertising art, coloring books and activity books. She has published 18 books for decoration painters and taught decoration painting classes for 10 years.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.