This item is Discontinued.

Trademark Fine Art Bob Rouse 'quaker church' Canvas Art, 22x32 ALI15962-C2232GG

Bob Rouse 'quaker church' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI15962-C2232GG
  • Zoro # G001370031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI15962-C2232GG
Zoro #
G001370031
UPC #
192055279002
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Architecture
Style
Cottage / Country
Artist
Bob Rouse

Description

  • Artist: Bob Rouse
  • Subject: Architecture
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red barn on the right side of the frame with clouds around it.

After graduation from the University of Miami with a degree in design and marketing, I taught graphic design at the Fort Lauderdale Art Institute. My career then moved me into the music industry where I eventually became General Manager for a small record label in Virginia. Utilizing my experience in marketing and advertising, I spent the rest of my career supervising design projects for national companies including: AT&T, TV Guide, R.J. Reynolds, Coca-Cola and BellSouth.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.