This item is Discontinued.

Trademark Fine Art Bob Rouse 'Red and White Daises' Canvas Art, 16x24 ALI16019-C1624GG

Bob Rouse 'Red and White Daises' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI16019-C1624GG
  • Zoro # G001374626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI16019-C1624GG
Zoro #
G001374626
UPC #
192055281272
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Bob Rouse
Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Bob Rouse
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red and white flower in the center of a white scene.

After graduation from the University of Miami with a degree in design and marketing, I taught graphic design at the Fort Lauderdale Art Institute. My career then moved me into the music industry where I eventually became General Manager for a small record label in Virginia. Utilizing my experience in marketing and advertising, I spent the rest of my career supervising design projects for national companies including: AT&T, TV Guide, R.J. Reynolds, Coca-Cola and BellSouth.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.