This item is Discontinued.

Trademark Fine Art Brenda Petrella Photography Llc 'Take Me Home' Canvas Art, 16x32 ALI40373-C1632GG

This item is Discontinued.

Trademark Fine Art

Brenda Petrella Photography Llc 'Take Me Home' Canvas Art, 16x32 (Discontinued)

Mfr # ALI40373-C1632GG
Zoro # G001453833
UPC # 192664612078
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI40373-C1632GG
Zoro #
G001453833
UPC #
192664612078
Country of Origin
United States

Dimensions

Size
16 in x 32 in

Details

Subject
Landscape
Style
Natural Modern
Artist
Brenda Petrella Photography Llc
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Brenda Petrella Photography Llc
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a path on the right side of an autumn forest.

Prominent Colors: Brown, Black, Yellow, Tan

Brenda Petrella is a molecular biologist by training, a sustainability advocate in practice, and a photographer by vocation. After pursuing careers as a cancer biologist and as a biosafety professional, she decided to honor her love of the outdoors and pursue a long-standing interest in photography. She is now a Vermont-based outdoor photographer focusing primarily in landscape, nature, night sky, natural abstract, and rural life photography. Throughout her life, Brenda has felt the most grateful, humbled, inspired, and awed when outside in nature. As a child, she would seek solitude in the wooded stream behind her house to take a break from the obligations of homework and extracurricular activities. Today, even a simple exploration of a trail or a few minutes peering up at the night sky is often enough to recenter her and give her a moment to reflect.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.