This item is Discontinued.

Trademark Fine Art Cameron Brooks 'Lanikai Backside' Canvas Art, 16x24 ALI40454-C1624GG

Cameron Brooks 'Lanikai Backside' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI40454-C1624GG
  • Zoro # G001464303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI40454-C1624GG
Zoro #
G001464303
UPC #
192664616069
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Coastal
Artist
Cameron Brooks

Description

  • Artist: Cameron Brooks
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a small rocky mountain in the center of the frame.

Prominent Colors: Teal, Turquoise, Light Blue, Blue, Black, White, Brown

Cameron Brooks was born and raised in Honolulu, Hi. and graduated from Punahou academy in 2001. He has been specializing in aerial photography of the Hawaiian islands for the last 2 years, and has captured remote areas of Oahu and Kauai in ways that have never been seen before. There have been numerous articles published about his work by the Huffington Post in 2014 that have helped to propel his career to new heights. "The greatest part of my job.. Is flying low over popular surf spots.. That is one of the most spiritual experiences a person could have on earth.. I wish to convey that feeling through my imagery."

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.