This item is Discontinued.

Trademark Fine Art Canaletto 'Canal of Santa Ciara, Venice' Canvas Art, 30x47 BL0167-C3047GG

This item is Discontinued.

Trademark Fine Art

Canaletto 'Canal of Santa Ciara, Venice' Canvas Art, 30x47 (Discontinued)

Mfr # BL0167-C3047GG
Zoro # G801498966
UPC # 886511027022
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0167-C3047GG
Zoro #
G801498966
UPC #
886511027022
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Landscape
Product Type
Gallery-wrapped canvas art
Artist
Canaletto
Style
Impressionism

Description

  • Artist: Canaletto
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features the Canal of Santa Ciara in Venice.

Canaletto was a Venetian painter, the most famous view-painter of the 18th century. He began work painting theatrical scenery, but ultimately turned to topography. He painted dramatic and picturesque views of Venice, marked by strong contrasts of light, shade and free handling. Canaletto began to turn out views which were more topographically accurate, set in a higher key, and with smoother, more precise handling characteristics that mark most of his later work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.