This item is Discontinued.

Trademark Fine Art Carissa Luminess 'Heavenly Divine Angel Trumpets' Canvas Art, 14x19 ALI25702-C1419GG

This item is Discontinued.

Trademark Fine Art

Carissa Luminess 'Heavenly Divine Angel Trumpets' Canvas Art, 14x19 (Discontinued)

Mfr # ALI25702-C1419GG
Zoro # G601394178
UPC # 192055822215
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI25702-C1419GG
Zoro #
G601394178
UPC #
192055822215
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Carissa Luminess
Style
Modern & Contemporary
Subject
Floral

Description

  • Artist: Carissa Luminess
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pink flowers over a botanical scene.

Carissa Joie Luminess enjoyed a bi coastal upbringing and studied in San Francisco at The Academy of Art, as well as upstate New York, where she received her Masters of Fine Arts from the S.U.N.Y. at Albany in 1985. It was there, she was awarded the Presidential Award for Excellence in Art. She has been a full time professional artist ever since, painting nature as a celebration and bringing joy to her wide audience.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.