This item is Discontinued.

Trademark Fine Art Carol J Rupp 'Eagle Heading Home' Canvas Art, 22x32 ALI39855-C2232GG

Carol J Rupp 'Eagle Heading Home' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI39855-C2232GG
  • Zoro # G001458432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI39855-C2232GG
Zoro #
G001458432
UPC #
192664583248
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Carol J Rupp
Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals

Description

  • Artist: Carol J Rupp
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an eagle flying over a cliff scene.

Prominent Colors: Grey, Tan, Light Blue, White, Black

Angel Fire artist, Carol Rupp, has a Bachelors degree in art from the University of Missouri and a Masters degree in art from the University of Illinois. Carol is a representational artist, with over forty years of experience as a professional artist and instructor. She has taught all mediums at High School and College levels. As an instructor she frequently served as a juror and has judged numerous art shows through the years.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.