This item is Discontinued.

Trademark Fine Art Carol J Rupp 'Rainforest Macaws' Canvas Art, 35x47 ALI39874-C3547GG

Carol J Rupp 'Rainforest Macaws' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI39874-C3547GG
  • Zoro # G001461524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI39874-C3547GG
Zoro #
G001461524
UPC #
192664584016
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
People
Artist
Carol J Rupp
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Carol J Rupp
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in a white dress with two macaws.

Prominent Colors: Brown, White, Tan, Black, Light Blue, Blue

Angel Fire artist, Carol Rupp, has a Bachelors degree in art from the University of Missouri and a Masters degree in art from the University of Illinois. Carol is a representational artist, with over forty years of experience as a professional artist and instructor. She has taught all mediums at High School and College levels. As an instructor she frequently served as a juror and has judged numerous art shows through the years.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.