This item is Discontinued.

Trademark Fine Art Charles Blomfield 'White Terraces, Rotomahana' Canvas Art, 12x19 AA01340-C1219GG

This item is Discontinued.

Trademark Fine Art

Charles Blomfield 'White Terraces, Rotomahana' Canvas Art, 12x19 (Discontinued)

Mfr # AA01340-C1219GG
Zoro # G001338550
UPC # 194189215536
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01340-C1219GG
Zoro #
G001338550
UPC #
194189215536
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Artist
Charles Blomfield
Style
Traditional

Description

  • Artist: Charles Blomfield
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a sand covered hill under a cloudy sky.

Prominent Colors: Grey, Tan, Brown, White, Black

Charles Blomfield� was an English-born artist who executed several paintings of New Zealand landscapes, including the�Pink and White Terraces, a notable natural feature that was later destroyed in the 1886 eruption of�Tarawera.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.