This item is Discontinued.

Trademark Fine Art Chasseriau 'Tepidarium' Canvas Art, 22x32 AA01343-C2232GG

Chasseriau 'Tepidarium' Canvas Art, 22x32 (Discontinued)

  • Mfr # AA01343-C2232GG
  • Zoro # G001338659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA01343-C2232GG
Zoro #
G001338659
UPC #
194189215673
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Subject
People
Artist
Chasseriau

Description

  • Artist: Chasseriau
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features people sitting around the walls of a room.

Prominent Colors: Black, Brown, Tan

Theodore Chasseriau� was a French�Romantic�painter�noted for his�portraits, historical and religious paintings, allegorical murals, and�Orientalist�images inspired by his travels to�Algeria. Early in his career he painted in a�Neoclassical�style close to that of his teacher�Jean-Auguste-Dominique Ingres, but in his later works he was strongly influenced by the Romantic style of�Eugene Delacroix. He was a prolific draftsman, and made a suite of prints to illustrate�Shakespeare's�Othello.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.