This item is Discontinued.

Trademark Fine Art Cherie Roe Dirksen 'The Lovers Bench' Canvas Art, 24x24 ALI41232-C2424GG

Cherie Roe Dirksen 'The Lovers Bench' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI41232-C2424GG
  • Zoro # G001461173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI41232-C2424GG
Zoro #
G001461173
UPC #
192664650421
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Cherie Roe Dirksen
Subject
Landscape
Style
Modern & Contemporary

Description

  • Artist: Cherie Roe Dirksen
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two black trees at the top of a red hill.

Prominent Colors: Red, White, Tan, Black, Wine

From her signature poppies on gold spiraled backgrounds to her zebra wildlife art, Cherie has a varied and colorful portfolio. She was born and bred in the richly diverse flora and fauna Mother City which gives her that exceptional edge a wealth of striking surroundings to draw boundless inspiration from. She is also a self-empowerment author who has published 2 novels along with a table book of her art and inspirational teachings.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.