
Cherry Maurice Chevalier by Roger de Valerio- 24 x 32, 24x32 (Discontinued)
- Mfr # V6088-C2432GG
- Zoro # G701623567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V6088-C2432GG
Zoro #
G701623567
UPC #
844296051892
Country of Origin
United States
Dimensions
Size
24 in x 32 in
Description
Product Type: Gallery Wrapped Giclee on Canvas Art-Ready to Hang!
Artist: Roger de Valerio
Title: Cherry Maurice Chevalier
Frame Dimensions: 24x32x1.5 inches
Style: Traditional
Format: Vertical
Size: Large
Subject: VintageGiclee ́ (jee-clay) is an advanced print making process for creating high quality fine art reproductions. The attainable excellence that Giclee ́ printmaking affords makes the reproduction virtually indistinguishable from the original artwork. The result is wide acceptance of Giclee ́ by galleries, museums, and private collectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.