This item is Discontinued.

Trademark Fine Art Cheryl Bartley 'Welcome To Corgi Dog Beach' Canvas Art, 14x19 ALI41175-C1419GG

This item is Discontinued.

Trademark Fine Art

Cheryl Bartley 'Welcome To Corgi Dog Beach' Canvas Art, 14x19 (Discontinued)

Mfr # ALI41175-C1419GG
Zoro # G601454186
UPC # 192664648121
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI41175-C1419GG
Zoro #
G601454186
UPC #
192664648121
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Artist
Cheryl Bartley
Style
Beachy

Description

  • Artist: Cheryl Bartley
  • Subject: Landscape
  • Style: Beachy
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features corgis playing on a beach.

Prominent Colors: Tan, Yellow, Orange, White, Blue, Grey

American Folk Art Painter, Cheryl Bartleys artistic talent was apparent from an early age when she produced her first works of art as a means of communication. Raised by a French speaking family, she relied on a paintbrush and a box of paint to express herself to her English speaking friends. Her early love of expressing herself with her art resulted in working for over 25 years as a graphic artist in the manufacture of wallpaper and textiles. During these years, Cheryl developed the skills necessary to understand the technical aspects in the creation of wallpaper and textile design, color theory, computer design, market trends, and the proper care and utilization of quality artist materials.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.