This item is Discontinued.

Trademark Fine Art Childe Hassam 'Washington Arch In Spring' Canvas Art, 35x47 AA00436-C3547GG

Childe Hassam 'Washington Arch In Spring' Canvas Art, 35x47 (Discontinued)

  • Mfr # AA00436-C3547GG
  • Zoro # G501335820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA00436-C3547GG
Zoro #
G501335820
UPC #
192055054142
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Mid-Century
Artist
Childe Hassam
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Childe Hassam
  • Subject: People
  • Style: Mid-Century
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a stone arch in the background of a landscape.

Frederick Childe Hassam (17 October, 1859 - 27 August, 1935) was a prolific American Impressionist painter, noted for his urban and coastal scenes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.