This item is Discontinued.

Trademark Fine Art Chris Moyer 'Twins White Flower' Canvas Art, 22x32 ALI41521-C2232GG

Chris Moyer 'Twins White Flower' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI41521-C2232GG
  • Zoro # G001468912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI41521-C2232GG
Zoro #
G001468912
UPC #
192664675790
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Chris Moyer
Style
Modern & Contemporary
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Chris Moyer
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two white flowers in the center of the frame.

I am a passionate landscape and long exposure photographer living in beautiful Southern California. I have been shooting digital photos for almost 10 years but have only dedicated myself to the art over the last 2. I have an intense love of the ocean and specialize in shooting seascapes and long exposure landscapes. I find my Zen by being on the coast before the sun rises and setting up my equipment to be ready when the day begins to glow. I enjoy watching the sea come to life with the magic of the sun's first rays of light and seeing the sky illuminate with colors only found at these times. No two days are the same which keeps me hunting tirelessly for that next great image.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.