This item is Discontinued.

Trademark Fine Art Chris Paschke 'Gilded Collage Ii' Canvas Art, 24x47 WAP05967-C2447GG

Chris Paschke 'Gilded Collage Ii' Canvas Art, 24x47 (Discontinued)

  • Mfr # WAP05967-C2447GG
  • Zoro # G001677437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP05967-C2447GG
Zoro #
G001677437
UPC #
192664345334
Country of Origin
United States

Dimensions

Size
24 in x 47 in

Details

Style
Modern & Contemporary
Subject
Abstract
Artist
Chris Paschke
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Chris Paschke
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract collage of a black brushstroke, a scrap of rice paper, and gold squares on a beige background.

Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.' The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.