This item is Discontinued.

Trademark Fine Art Chris Paschke 'Gold Feathers Viii' Canvas Art, 30x47 WAP05964-C3047GG

Chris Paschke 'Gold Feathers Viii' Canvas Art, 30x47 (Discontinued)

  • Mfr # WAP05964-C3047GG
  • Zoro # G801676623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP05964-C3047GG
Zoro #
G801676623
UPC #
192664345211
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Glam
Artist
Chris Paschke
Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life

Description

  • Artist: Chris Paschke
  • Subject: Still Life
  • Style: Glam
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a watercolor sketch of grey feathers with gold outlines.

Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.' The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.