This item is Discontinued.

Trademark Fine Art Chris Paschke 'Grey And Gold Iii' Canvas Art, 14x32 WAP05906-C1432GG

Chris Paschke 'Grey And Gold Iii' Canvas Art, 14x32 (Discontinued)

  • Mfr # WAP05906-C1432GG
  • Zoro # G001672036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP05906-C1432GG
Zoro #
G001672036
UPC #
192664342876
Country of Origin
United States

Dimensions

Size
14 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Artist
Chris Paschke
Style
Modern & Contemporary

Description

  • Artist: Chris Paschke
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features horizontal brushstrokes in shades of yellow, white, grey, and orange.

Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.' The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.