This item is Discontinued.

This item is Discontinued.
Chris Paschke 'Horizontal Grass I' Canvas Art, 8x19 (Discontinued)
Specifications
Product Information
- MFR #
- WAP02013-C819GG
- Zoro #
- G201669027
- UPC #
- 192055267559
- Country of Origin
- United States
Dimensions
- Size
- 8 in x 19 in
Details
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Floral
- Artist
- Chris Paschke
- Style
- Traditional
Description
- Artist: Chris Paschke
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features long green grass on a cream background.
Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.' The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.