This item is Discontinued.

Trademark Fine Art Christian Jackson 'Red Riding Hood' Canvas Art, 35x47 CJ0050-C3547GG

This item is Discontinued.

Trademark Fine Art

Christian Jackson 'Red Riding Hood' Canvas Art, 35x47 (Discontinued)

Mfr # CJ0050-C3547GG
Zoro # G001509738
UPC # 190836570201
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CJ0050-C3547GG
Zoro #
G001509738
UPC #
190836570201
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Christian Jackson
Subject
Children's Art
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: Christian Jackson
  • Subject: Children's Art
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a simple graphic illustration of the fairy tale "Little Red Riding Hood".

Christian Jackson is an interactive designer from Chicago, IL. He balances his digital life with reach, analog media. Jackson lives by that motto that you should only fill your life with things that are beautiful or useful. Since he is a designer with the heart of an artist, his work tends to do both. In his work Christian reinvents fairy tales that we all know and love, giving them a modern twist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.