This item is Discontinued.

Trademark Fine Art Christine Sainte-Laudy 'My Warm Friend' Canvas Art, 12x19 CSL00249-C1219GG

This item is Discontinued.

Trademark Fine Art

Christine Sainte-Laudy 'My Warm Friend' Canvas Art, 12x19 (Discontinued)

Mfr # CSL00249-C1219GG
Zoro # G101510863
UPC # 193420227802
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSL00249-C1219GG
Zoro #
G101510863
UPC #
193420227802
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Christine Sainte-Laudy
Style
Global Inspired
Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Christine Sainte-Laudy
  • Subject: Still Life
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an open wood-burning stove.

Prominent Colors: Black, Grey, Red, Wine, Orange

My name is Christine Sainte-Laudy and I am based in Eastern France in Strasbourg. For many years I worked passionately as a graphic designer. I spent long hours reading while Philippe, my photographer husband, was doing his job. By being so close to a photographer, I caught the bug and wanted to go further. Here it is! My goal is to find pleasure in my work and hopefully give the viewer some as well.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.