Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trademark Fine Art Christopher Pierce 'Crackpots' Canvas Art, 24x32 ALI41565-C2432GG

Christopher Pierce 'Crackpots' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI41565-C2432GG
  • Zoro # G001476191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI41565-C2432GG
Zoro #
G001476191
UPC #
192664681654
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Modern & Contemporary
Artist
Christopher Pierce
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Christopher Pierce
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features purple and yellow flowers over a dark background.

CHRISTOPHER PIERCE is a nationally recognized fine artist who paints florals, still lifes, portraits, figures, and interiors with panache and a mature sensitivity. Along with his stunning portraiture, he is well known for the huge and commanding florals that come from the bounty of his gardens. His work has won numerous awards and is in important collections globally. Articles about his paintings and studio have appeared in national and international magazines.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.