This item is Discontinued.

Trademark Fine Art Cindy Fornataro 'Coastal Pumpkins' Canvas Art, 30x47 ALI41678-C3047GG

This item is Discontinued.

Trademark Fine Art

Cindy Fornataro 'Coastal Pumpkins' Canvas Art, 30x47 (Discontinued)

Mfr # ALI41678-C3047GG
Zoro # G001477143
UPC # 192664686185
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI41678-C3047GG
Zoro #
G001477143
UPC #
192664686185
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life
Artist
Cindy Fornataro
Style
Nautical

Description

  • Artist: Cindy Fornataro
  • Subject: Still Life
  • Style: Nautical
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two pumpkins inside a nautical scene.

While being raised in the hills of Charleston, WV, family vacations formed my love for the beach. I never wanted my vacations to end. Fond memories of those times have inspired the hints of coastal life in many of my pieces. I currently live in sunny Florida. Living in a beach town has inspired my coastal themes even more. My love of drawing and painting led me to study Graphic Design and Advertising at The Art Institute of Pittsburgh, which gave me the opportunity to design print advertising in Charleston, WV and Houston, TX.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.