This item is Discontinued.

Trademark Fine Art Claire Doherty 'Art Of Brewing Beer Patent Black' Canvas Art, 24x32 CDO0008-C2432GG

This item is Discontinued.

Trademark Fine Art

Claire Doherty 'Art Of Brewing Beer Patent Black' Canvas Art, 24x32 (Discontinued)

Mfr # CDO0008-C2432GG
Zoro # G001508045
UPC # 886511841628
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDO0008-C2432GG
Zoro #
G001508045
UPC #
886511841628
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Claire Doherty
Subject
Food & Beverage

Description

  • Artist: Claire Doherty
  • Subject: Food & Beverage
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a patent drawing of a cold air pressure apparatus for brewing beer, as well as two wooden kegs, on a black background.

Claire Doherty is a freelance photographer/artist from London, England. She is interested in the bizarre and mundane, depending on what day of the week it is; Different perspectives, how a shadow falls, same shot from a different angle, etc.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.