This item is Discontinued.

Trademark Fine Art Claire Doherty 'Basketball Hoop Patent 1965 White' Canvas Art, 18x24 CDO0172-C1824GG

This item is Discontinued.

Trademark Fine Art

Claire Doherty 'Basketball Hoop Patent 1965 White' Canvas Art, 18x24 (Discontinued)

Mfr # CDO0172-C1824GG
Zoro # G101496761
UPC # 191344420804
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDO0172-C1824GG
Zoro #
G101496761
UPC #
191344420804
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Sports
Style
Contemporary
Artist
Claire Doherty
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Claire Doherty
  • Subject: Sports
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a patent drawing of a basketball hoop with a device for practicing rebounds on a white background.

Claire Doherty is a freelance photographer/artist from London, England. She is interested in the bizarre and mundane, depending on what day of the week it is; Different perspectives, how a shadow falls, same shot from a different angle, etc.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.