This item is Discontinued.

Trademark Fine Art Claire Doherty 'Houses of Parliament with Storm Clouds' Canvas Art, 16x24 CDO0196-C1624GG

This item is Discontinued.

Trademark Fine Art

Claire Doherty 'Houses of Parliament with Storm Clouds' Canvas Art, 16x24 (Discontinued)

Mfr # CDO0196-C1624GG
Zoro # G501501928
UPC # 191344569312
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDO0196-C1624GG
Zoro #
G501501928
UPC #
191344569312
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Landscapes
Artist
Claire Doherty
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Claire Doherty
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Parliament and Big Ben against a cloudy sky.

Claire Doherty is�a freelance photographer/artist from London, England. She is interested in both the bizarre and the mundane, depending on what day of the week it is. Claire takes a scientific approach to her images, exploring variables like perspective, shadow, and angles.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.