This item is Discontinued.

Trademark Fine Art Clarence Stewart 'Hawk Portrait' Canvas Art, 14x19 ALI41839-C1419GG

This item is Discontinued.

Trademark Fine Art

Clarence Stewart 'Hawk Portrait' Canvas Art, 14x19 (Discontinued)

Mfr # ALI41839-C1419GG
Zoro # G001487333
UPC # 192664692568
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI41839-C1419GG
Zoro #
G001487333
UPC #
192664692568
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Clarence Stewart
Subject
Animals
Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Clarence Stewart
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a hawk sitting in the center of the frame.

Prominent Colors: Tan, Black

In the mid eighties and early nineties Clarence worked as a commercial artist and illustrator for, The Baptist Sunday School Board, Scripture Press Publishing, Victor Books, Augsburg Fortress Publishing and United Methodist Publishing Co. His Inspirational Art and Christian Art has been distributed nationwide by Northwestern Products, The Messiah�s Messenger and Dickson�s Gifts.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.