This item is Discontinued.

Trademark Fine Art Claude Monet ' Haystacks near Giverny, 1884-89' Canvas Art, 35x47 BL0339-C3547GG

This item is Discontinued.

Trademark Fine Art

Claude Monet ' Haystacks near Giverny, 1884-89' Canvas Art, 35x47 (Discontinued)

Mfr # BL0339-C3547GG
Zoro # G801509655
UPC # 886511084247
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0339-C3547GG
Zoro #
G801509655
UPC #
886511084247
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Claude Monet
Style
Impressionism
Product Type
Gallery-wrapped canvas art
Subject
Landscape

Description

  • Artist: Claude Monet
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features haystacks in a field.

Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.