This item is Discontinued.

Trademark Fine Art Claude Monet 'The Artist's Garden at Vetheuil' Canvas Art, 26x32 BL01177-C2632GG

This item is Discontinued.

Trademark Fine Art

Claude Monet 'The Artist's Garden at Vetheuil' Canvas Art, 26x32 (Discontinued)

Mfr # BL01177-C2632GG
Zoro # G001489481
UPC # 886511234819
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01177-C2632GG
Zoro #
G001489481
UPC #
886511234819
Country of Origin
United States

Dimensions

Size
26 in x 32 in

Details

Subject
Landscapes
Style
Impressionism
Artist
Claude Monet
Product Type
Gallery-wrapped canvas art

Description

  • Artist: Claude Monet
  • Subject: Landscapes
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a child walking a garden path.

Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.