This item is Discontinued.

Trademark Fine Art Claude Monet 'Water Lilies III 1840-1926' Canvas Art, 14x19 BL01465-C1419GG

This item is Discontinued.

Trademark Fine Art

Claude Monet 'Water Lilies III 1840-1926' Canvas Art, 14x19 (Discontinued)

Mfr # BL01465-C1419GG
Zoro # G001477327
UPC # 886511326484
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01465-C1419GG
Zoro #
G001477327
UPC #
886511326484
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Claude Monet
Subject
Abstract
Style
Impressionism
Product Type
Gallery-wrapped canvas art

Description

  • Artist: Claude Monet
  • Subject: Abstract
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features an abstract pond.

Claude Monet (1840-1926) was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. The term 'impressionism' is derived from the title of his painting, 'Impression, Sunrise' (Impression, Soleil Levant).

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.