This item is Discontinued.

Trademark Fine Art Claudia Interrante 'Black Xs And Os' Canvas Art, 12x19 ALI41628-C1219GG

Claudia Interrante 'Black Xs And Os' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI41628-C1219GG
  • Zoro # G001466710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI41628-C1219GG
Zoro #
G001466710
UPC #
192664684150
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Claudia Interrante
Style
Modern & Contemporary
Subject
Still Life

Description

  • Artist: Claudia Interrante
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features heart patterns in panels over a black background.

Claudia was born and raised in the Tampa Bay area of Central Florida. After briefly attending a college in the midwest for the performing arts, she decided to follow a different passion. To the relief of her parents, she moved closer to home to attend The Ringling School of Art and Design in Sarasota, Florida. After earning her degree in Graphic Design, Claudias first job at a worldwide advertising agency took her to Atlanta.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.