This item is Discontinued.

Trademark Fine Art Clydesdales in Snow with Carriage & Xmas Tree - 16x24 Canvas, 16x24 AB263-C1624GG

This item is Discontinued.

Trademark Fine Art

Clydesdales in Snow with Carriage & Xmas Tree - 16x24 Canvas, 16x24 (Discontinued)

Mfr # AB263-C1624GG
Zoro # G801338194
UPC # 844296083473
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AB263-C1624GG
Zoro #
G801338194
UPC #
844296083473
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Photography
Product Type
Gallery-Wrapped Canvas Art
Style
Vintage
Art
Budweiser

Description

  • Art: Budweiser
  • Subject: Photography
  • Style: Vintage
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

Bring the good times of the bar, tailgate or BBQ into your home with this Officially Licensed Budweiser canvas print.Whether its game day of having your friends and family over for a few laughs, this Officially Licensed Budweiser canvas is the perfect way to accent any garage or man cave. Toast to the King of Beers by bringing a piece of Anheuser-Busch's rich history into your home.

Giclee ́ (jee-clay) is an advanced print making process for creating high quality fine art reproductions. The attainable excellence that Giclee ́ printmaking affords makes the reproduction virtually indistinguishable from the original artwork. The result is wide acceptance of Giclee ́ by galleries, museums, and private collectors. This Vintage Budweiser Artwork measures 35 x 35 inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.