This item is Discontinued.

Trademark Fine Art Cole Borders 'Brave Heart Lion Care Bear Patent Art Print' Canvas Art, 24x32 ALI21999-C2432GG

This item is Discontinued.

Trademark Fine Art

Cole Borders 'Brave Heart Lion Care Bear Patent Art Print' Canvas Art, 24x32 (Discontinued)

Mfr # ALI21999-C2432GG
Zoro # G001382744
UPC # 192055577535
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI21999-C2432GG
Zoro #
G001382744
UPC #
192055577535
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Traditional
Artist
Cole Borders
Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life

Description

  • Artist: Cole Borders
  • Subject: Still Life
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a patent poster of the brave heart lion.

Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.