This item is Discontinued.

Trademark Fine Art Color Bakery 'Art Nouveau Zodiac Sagittarius' Canvas Art, 24x32 ALI4409-C2432GG

This item is Discontinued.

Trademark Fine Art

Color Bakery 'Art Nouveau Zodiac Sagittarius' Canvas Art, 24x32 (Discontinued)

Mfr # ALI4409-C2432GG
Zoro # G001488255
UPC # 191344034285
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI4409-C2432GG
Zoro #
G001488255
UPC #
191344034285
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Astrology
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Color Bakery

Description

  • Artist: Color Bakery
  • Subject: Astrology
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman with long hair in the woods holding a bow, the word "Safittarius" written beside her.

Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.