This item is Discontinued.

Trademark Fine Art Color Bakery 'Moon and Back III' Canvas Art, 14x14 ALI5005-C1414GG

Color Bakery 'Moon and Back III' Canvas Art, 14x14 (Discontinued)

  • Mfr # ALI5005-C1414GG
  • Zoro # G001528609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI5005-C1414GG
Zoro #
G001528609
UPC #
191344265757
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Subject
Typography
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Color Bakery

Description

  • Artist: Color Bakery
  • Subject: Typography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "the sky is freckled with stars" written in gold against a starry night sky.

Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.