This item is Discontinued.

Trademark Fine Art Color Bakery 'Popsicles 1' Canvas Art, 14x14 ALI41780-C1414GG

Color Bakery 'Popsicles 1' Canvas Art, 14x14 (Discontinued)

  • Mfr # ALI41780-C1414GG
  • Zoro # G001476603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI41780-C1414GG
Zoro #
G001476603
UPC #
192664690243
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Subject
Abstract
Artist
Color Bakery
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Color Bakery
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features green and pink popsicles over a white background.

Prominent Colors: White, Tan, Green, Pink

Whether its trend right dinnerware collections, fabric, hostess-ware and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen art, Color Bakery is synonymous with diversity coupled with an impressive track record of success. No matter what the assignment, we work closely with Art Licensing Internationals clients to create exclusive, custom designs that are painstakingly mindful of brand. We even create mockups with the customers own product photography. And that kind of rare, personalized customization translates into sales.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.