Trademark Fine Art

Color Bakery 'Purple-Blue Chevron' Canvas Art, 35x35

  • Mfr # ALI4459-C3535GG

  • Zoro # G501511309


product price: $83.89
/ea
Free Shipping & Returns

Key Features

  • Style Contemporary
  • Artist Color Bakery
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Abstract
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

Dimensions

Size 35 in x 35 in

Details

Style Contemporary
Artist Color Bakery
Product Type Gallery-Wrapped Canvas Art
Subject Abstract

Description

  • Artist: Color Bakery
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a chevron pattern in a gradient from purple to blue.

Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.