This item is Discontinued.

Trademark Fine Art Craig Snodgrass 'No One Knows' Canvas Art, 14x19 ALI2734-C1419GG

Craig Snodgrass 'No One Knows' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI2734-C1419GG
  • Zoro # G001408482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI2734-C1419GG
Zoro #
G001408482
UPC #
190836514014
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Graphic Illustration
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Craig Snodgrass

Description

  • Artist: Craig Snodgrass
  • Subject: Graphic Illustration
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a robot emitting a cloud of smoke with "No one knows anything, about anything" painted above it.

When Craig was four years old, he remembers his mother introducing him to watercolor; he was instantly fascinated and continued to draw and paint throughout his years in school. In college, Craig majored in graphic design and worked as a designer for a number of years following and until recently. Today, his work is inspired by retro science fiction, rock and roll posters, comic books and Atari 2600 game cartridge art. Craig uses a variety of materials to create these vibrant images, including pencils, markers, acrylic paint and digital graphics programs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.