Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art D Rusty Rust 'Black Bear In Stream' Canvas Art, 12x19 ALI41819-C1219GG

D Rusty Rust 'Black Bear In Stream' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI41819-C1219GG
  • Zoro # G001483557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI41819-C1219GG
Zoro #
G001483557
UPC #
192664691769
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
D Rusty Rust
Style
Coastal
Subject
Animals

Description

  • Artist: D Rusty Rust
  • Subject: Animals
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bear standing on the left side of the frame.

Prominent Colors: White, Grey, Tan, Black

Erie, Pennsylvania, native D.L. Rusty Rust is an artist with a repertoire as extensive as his talent. An immensely prolific painter, Rust adeptly renders intriguing camouflage wildlife scenes, landscapes, seascapes, still lifes and portraits. His work is part of many prestigious collections, including Smithsonian's National Portrait Gallery, the Ringling Museum of the Circus, and the Norman Rockwell Museum in Philadelphia.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.