Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art D. Rusty Rust 'Raccoons' Canvas Art, 35x47 ALI25930-C3547GG

D. Rusty Rust 'Raccoons' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI25930-C3547GG
  • Zoro # G201394646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI25930-C3547GG
Zoro #
G201394646
UPC #
192055815569
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Architecture
Artist
D. Rusty Rust
Product Type
Gallery-Wrapped Canvas Art
Style
Rustic

Description

  • Artist: D. Rusty Rust
  • Subject: Architecture
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a raccoon sitting on top of a trash can.

Erie, Pennsylvania, native D.L. Rusty Rust is an artist with a repertoire as extensive as his talent. An immensely prolific painter, Rust adeptly renders intriguing camouflage wildlife scenes, landscapes, seascapes, still lifes and portraits. His work is part of many prestigious collections, including Smithsonians National Portrait Gallery, the Ringling Museum of the Circus, and the Norman Rockwell Museum in Philadelphia.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.